![hofpss186](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340104564.jpg?preset=medium)
HOFFMAN 68.46 inch x 21.77 inch PROLINE Solid Sides, Light Grey
Description
Solid Sides close the open sides of an enclosure frame and attach to the enclosure frame with semi-flush screws. Hangers are included for easy alignment of screws. Sides are painted with RAL 7035 textured light-gray polyester powder paint (except stainless steel) and have two grounding studs and a foam-in-place gasket. EMC Solid Sides are finished with paint over plated surfaces. Mounting hardware is included. Solid Sides are not suitable as barriers between joined enclosures.
Specifications
Brand Name | nVent Hoffman | Sub Brand | ProLine |
Item Name | Panel | Type | 1U |
Height | 1739 mm | Width | 553 mm |
Material | 16 ga Solid Steel | Color | RAL 7035 Light Gray |
Finish | Powder Coated | Mounting | Side |
For Use With | 1800 x 600 mm Enclosure | Application | Controls and Drives, Power Distribution |
UPC | 783510962203 |
Packages
1 - UNIT - 1 |