
HOFFMAN Hoffman Steel Panel fits 400x600mm
Description
Panel for QLINE™ I, type 4X enclosures. Panels are made of steel.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Qline™ |
Item Name | Enclosure Panel | Type | Panels and Panel Accessories |
Height | 560 mm | Width | 360 mm |
Material | Steel | Finish | Plated |
For Use With | 600 x 400 mm Type 4X Enclosures | Application | For Controls and Drives |
UPC | 783510186692 |
Packages
1 - UNIT - 1 |