
HAMMOND MANUFACTURING 8.75 inch x 6.88 inch Hammond Manufacturing 1414 Series Aluminum Inner Panel, White
Description
Inner panel constructed of 0.08 thick type 5052 H-32 aluminium. Unpainted, for use with 1414, EJ and PJ series enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 14A, 14F, 14G & 14R Series |
Item Name | Removable Inner Panel | Type | Rectangular |
Height | 222 mm | Width | 175 mm |
Material | Aluminum | Finish | Untreated |
Mounting | Bolt-On | For Use With | 14A, 14F, 14G and 14R, EJ Series, PJ Series 10 x 8 in Enclosures |
Application | Mounting Electrical Equipment Inside Enclosures | UPC | 623980821580 |
Packages
1 - UNIT - 1 |