
HAMMOND MANUFACTURING 10.75 inch x 8.88 inch Hammond Manufacturing 1414 Series Aluminum Inner Panel, White
Description
Inner panel constructed of 0.08 thick type 5052 H-32 aluminium. Unpainted, for use with 1414, EJ and PJ series enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 14A, 14F, 14G & 14R Series |
Item Name | Removable Inner Panel | Type | Rectangular |
Height | 273 mm | Width | 226 mm |
Material | Aluminum | Finish | Untreated |
Mounting | Bolt-On | For Use With | 14A, 14F, 14G and 14R Series 12 x 10 in Enclosure |
Application | For Mounting Electrical Equipment Inside Enclosures | UPC | 623980821610 |
Packages
1 - UNIT - 1 |