
HAMMOND MANUFACTURING 12.75 inch x 10.88 inch Hammond Manufacturing 1414 Series Aluminum Inner Panel, White
Description
Inner panel constructed of 0.08 thick type 5052 H-32 aluminium. Unpainted, for use with 1414, EJ and PJ series enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 14A, 14F, 14G & 14R Series |
Item Name | Inner Panel | Type | Rectangular, Pre-Punched |
Height | 324 mm | Width | 276 mm |
Material | Aluminum | Finish | Untreated |
Mounting | Bolt-On | For Use With | 1414 Series Enclosure |
Application | Removeable panel for mounting electrical equipment inside enclosures. | UPC | 623980821641 |
Packages
1 - UNIT - 1 |