
HAMMOND MANUFACTURING 14.75 inch x 12.88 inch Hammond Manufacturing 1414 Series Aluminum Inner Panel, White
Description
Inner panel constructed of 0.08 thick type 5052 H-32 aluminium. Unpainted, for use with 1414, EJ and PJ series enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 14A, 14F, 14G & 14R Series |
Item Name | Enclosure Panel | Type | Inner Panels |
Height | 375 mm | Width | 327 mm |
Material | Aluminum | Mounting | Bolt-On |
Application | For mounting electrical equipment inside enclosures | UPC | 623980821665 |
Packages
1 - UNIT - 1 |