
HAMMOND MANUFACTURING 6.75 inch x 4.88 inch Hammond Manufacturing 1414 Series Steel Inner Panel, White
Description
Inner panel constructed of 14 gauge steel with white finish. For use with 1414, EJ and PJ series enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 14A, 14F, 14G & 14R Series |
Item Name | Inner Panel | Type | Rectangular, Pre-Punched |
Height | 171 mm | Width | 124 mm |
Material | 14 ga Steel | Color | White |
Finish | Powder Coated | Mounting | Bolt-On |
For Use With | 8 x 6 in Series Enclosures | Includes | Mounting Hardware |
Application | For Removable Panel for Mounting Electrical Equipment Inside Enclosures | UPC | 623980340203 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |