HAMMOND MANUFACTURING 6.75 inch x 6.88 inch Hammond Manufacturing 1414 Series Steel Inner Panel, White
Description
Inner panel constructed of 14 gauge steel. For use with 1414 and EJ series enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 14A, 14F, 14G & 14R Series |
Item Name | Enclosure Panel | Type | Inner Panels |
Height | 171 mm | Width | 175 mm |
Material | Steel | Mounting | Bolt-On |
Application | For mounting electrical equipment inside enclosures | UPC | 623980340302 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |