
HAMMOND MANUFACTURING 10.75 inch x 8.88 inch Hammond Manufacturing 1414 Series Steel Inner Panel, White
Description
Inner panel constructed of 14 gauge steel with white finish. For use with 1414, EJ and PJ series enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 14A, 14F, 14G & 14R Series |
Item Name | Removable Inner Panel | Type | Rectangular |
Height | 273 mm | Width | 226 mm |
Material | 14 ga Steel | Color | White |
Finish | Powder Coated | Mounting | Bolt-On |
For Use With | 14A, 14F, 14G and 14R (1414K), EJ Series, PJ Series Enclosures | Application | Mounting Electrical Equipment Inside Enclosures |
UPC | 623980340708 |
Packages
1 - UNIT - 1 |