HAMMOND MANUFACTURING 12.75 inch x 10.88 inch Hammond Manufacturing 1414 Series Steel Inner Panel, White
Description
Inner panel constructed of 14 gauge steel with white finish. For use with 1414, EJ and PJ series enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 14A, 14F, 14G & 14R Series |
Item Name | Inner Panel | Type | Rectangular, Pre-Punched |
Height | 324 mm | Width | 276 mm |
Material | Steel | Finish | Powder Coated |
Mounting | Bolt-On | For Use With | 1414M Series Enclosure |
Application | Removeable panel for mounting electrical equipment inside enclosures. | UPC | 623980341002 |
Packages
1 - UNIT - 1 |