
HAMMOND MANUFACTURING 17 inch x 13 inch Hammond 18P Series Steel Inner Panel, White
Description
Panel for type 3R painted galvanized steel wallmount enclosure. Collar studs are provided with enclosure for mounting panel.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 18P Series |
Item Name | Enclosure Panel | Type | Rectangular |
Height | 432 mm | Width | 330 mm |
Material | Steel | Mounting | Bolt-On |
Application | For mounting electrical equipment inside enclosures | UPC | 623980360102 |
Packages
1 - UNIT - 1 |