
HAMMOND MANUFACTURING 21 inch x 17 inch Hammond 18P Series Steel Inner Panel, White
Description
Inner panel constructed of 12 gauge steel with white finish. Larger panel are 10 gauge and have two or four formed flanges. For use with 1418, 1447 and 1422 series enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 18P Series |
Item Name | Inner Panel | Type | Rectangular, Pre-Punched |
Height | 533 mm | Width | 432 mm |
Material | 12 ga Galvanized Steel | Finish | Powder Coated |
Mounting | Bolt-On | Series/Model | 18P |
Application | For Mounting Electrical Equipment Inside Enclosures | UPC | 623980360409 |
Packages
1 - UNIT - 1 |