
HAMMOND MANUFACTURING 27 inch x 21 inch Hammond Manufacturing 18P Series Steel Inner Panel, White
Description
Inner panel constructed of 12 gauge steel with white finish. Larger panel are 10 gauge and have two or four formed flanges. For use with 1418, 1447 and 1422 series enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 18P Series |
Item Name | Inner Panel | Type | Rectangular |
Height | 27 in | Width | 21 in |
Material | 12 ga Steel | Color | White |
Mounting | Bolt-On | Series/Model | 18P |
For Use With | 30 in H x 24 in W Enclosure, 1418, 1447, PJW and PHW Wall Mount Enclosures | Standards | RoHS Compliant |
Application | Mounting Electrical Equipment Inside Enclosures | UPC | 623980360904 |
Packages
1 - UNIT - 1 |