
HAMMOND MANUFACTURING 56 inch x 44 inch Hammond Manufacturing Floor Mount Inner Panel, White
Description
Inner panel constructed of 10 gauge steel. For use with 1422 series floormount enclosure.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 22P Series |
Item Name | Enclosure Panel | Height | 1422 mm |
Width | 1118 mm | Material | Steel |
UPC | 623980391106 |
Packages
1 - UNIT - 1 |