HAMMOND MANUFACTURING 60 inch x 14 inch Hammond Manufacturing Freestanding Enclosure Inner Depth Panel, White
Description
Freestanding enclosure inner depth panel. Full height, provided with all mounting hardware and centre support where required. Finished in white.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1418FSP Series |
Item Name | Enclosure Panel | Type | Freestanding Enclosure Inner Panels |
Height | 1524 mm | Width | 356 mm |
Material | Steel | Mounting | Bolt-On |
Application | For mounting electrical equipment inside enclosures | UPC | 623980387703 |
Packages
1 - UNIT - 1 |