
HAMMOND MANUFACTURING 72 inch x 72 inch Hammond Manufacturing Freestanding Enclosure Inner Panels, White
Description
Freestanding enclosure inner width panel with double door constructed of 10 gauge steel. Width panels are provided with all mounting hardware and centre support where required. Finished in white.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1418FSP Series |
Item Name | Enclosure Panel | Type | Freestanding Enclosure Inner Panels |
Height | 1727 mm | Width | 1524 mm |
Material | Steel | Mounting | Bolt-On |
Application | For mounting electrical equipment inside enclosures | UPC | 623980388809 |
Packages
1 - UNIT - 1 |