
HAMMOND MANUFACTURING 78 inch x 68 inch Hammond Freestanding Enclosure Double Door Width Full Inner Panel, White
Description
Freestanding enclosure inner width panel with double door constructed of 10 gauge steel. Width panels are provided with all mounting hardware and centre support where required. Finished in white.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1418FSP Series |
Item Name | Enclosure Panel | Type | Freestanding Enclosure Inner Panels |
Height | 1981 mm | Width | 1727 mm |
Material | Steel | Mounting | Bolt-On |
Application | For mounting electrical equipment inside enclosures | UPC | 623980801285 |
Packages
1 - UNIT - 1 |