
HAMMOND MANUFACTURING 90 inch x 36 inch Hammond Manufacturing Freestanding Enclosure Inner Panels, White
Description
Freestanding enclosure inner width panel with single door constructed of 10 gauge steel. Width panels are provided with all mounting hardware and centre support where required. Finished in white.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1418FSP Series |
Item Name | Freestanding Enclosure Inner Panel | Type | Rectangular |
Height | 1981 mm | Width | 812.8 mm |
Material | 10 ga Steel | Finish | Powder Coated |
Mounting | Bolt-On | Series/Model | 1418FSP |
Application | For Mounting Electrical Equipment Inside Enclosures | UPC | 623980389301 |
Packages
1 - UNIT - 1 |