
HAMMOND MANUFACTURING 16.88 inch x 14.88 inch Hammond Manufacturing Inner Panels 1414, EJ and PJ Series Enclosures, Aluminum
Description
Inner panel with 0.08 thickness constructed of Type 5052 H-32 aluminium, unpainted. For use with PJ series enclosure.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 14A, 14F, 14G & 14R Series |
Item Name | Enclosure Panel | Type | Inner Panels |
Height | 429 mm | Width | 378 mm |
Material | Aluminum | Mounting | Bolt-On |
Application | For mounting electrical equipment inside enclosures | UPC | 623980821962 |
Packages
1 - UNIT - 1 |