
HAMMOND MANUFACTURING 22 inch x 28 inch Hammond Manufacturing EP Series Mild Steel Inner Panel for Eclipse Series Enclosures, White
Description
Inner panel for eclipse series enclosure constructed of 12 gauge mild steel with white finish. Larger sizes have 2 or 4 formed flanges for added strength. Slotted corner design for easier mounting.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | EP Series |
Item Name | Enclosure Panel | Type | Inner Panels |
Height | 564 mm | Width | 716 mm |
Material | Steel | Color | White |
Mounting | Bolt-On | Application | For mounting electrical equipment inside enclosures |
UPC | 623980914718 |
Packages
1 - UNIT - 1 |