![hamesp2020](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297449767.jpg?preset=medium)
HAMMOND MANUFACTURING 20 inch x 20 inch Hammond Manufacturing ESP Series Eclipse Swing Panel, White
Description
Eclipse swing panel with 12 gauge steel construction finished in white. Hinged panel allows access to internally mounted equipment. Slotted quarter turn latches provide closure. Adding optional locking quarter turn latches convert this to a dead front panel. Complete with 4-6 inch depth adjustment channels.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | ESP Series |
Item Name | Enclosure Panel | Type | Eclipse Swing Panel |
Height | 450.85 mm | Width | 451.87 mm |
Material | Steel | Color | While |
Finish | Painted | Mounting | Bolt-On |
Application | For hinged panel allows access to internally mounted equipment | UPC | 623980446240 |
Packages
1 - UNIT - 1 |