
HAMMOND MANUFACTURING 16.88 inch x 14.88 inch Hammond Manufacturing Inner Panels 1414, EJ and PJ Series Enclosures, White
Description
Inner panel constructed of 14 gauge steel. For use with PJ series enclosure.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 14A, 14F, 14G & 14R Series |
Item Name | Removable Inner Panel | Type | Rectangular |
Height | 429 mm | Width | 378 mm |
Material | Steel | Color | White |
Finish | Powder Coated | Mounting | Bolt-On |
For Use With | 14A, 14F, 14G and 14R Series Enclosure | Application | For Mounting Electrical Equipment Inside Enclosures |
UPC | 623980952413 |
Packages
1 - UNIT - 1 |