
HAMMOND MANUFACTURING 18.44 inch x 16.44 inch Hammond Manufacturing Inner Panels 1414, EJ and PJ Series Enclosures, White
Description
Inner panel constructed of 14 gauge steel. For use with PJ series enclosure.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 14A, 14F, 14G & 14R Series |
Item Name | Enclosure Panel | Type | Inner Panels |
Height | 468 mm | Width | 367 mm |
Material | Steel | Mounting | Bolt-On |
Application | For mounting electrical equipment inside enclosures | UPC | 623980952444 |
Packages
1 - UNIT - 1 |