HAMMOND MANUFACTURING 7 inch x 19 inch Hammond Manufacturing PBPA Series Aluminum Rack Panel, Beige
Description
Rack panel constructed of 6063-T6 aluminium. Designed to fit standard 19 inch rails. Finished in smooth powder paint. Install in unused rack space to improve both cooling efficiency and system esthetics.
Specifications
Brand Name | Hammond Power Solutions | Item Name | Rack Mount Panel |
Type | Flat | Height | 6.97 in |
Width | 19 in | Material | 1/8 in Aluminum |
Color | RAL 7032 Gray | Finish | Semi-Gloss/Painted |
Series/Model | PBPA | Standards | RoHS Compliant |
Application | EIA-310-D Compliant Square Hole Rails | UPC | 623980343242 |
Packages
1 - UNIT - 1 |