HAMMOND PWP8564 INNER PANEL 30.12 X13.78in STL PW SERIES
Description
Inner panel for PW series enclosure constructed of 12 gauge steel with white baked powder coating. Hardware to mount inner panels is included with PW enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | PWP Series |
Item Name | Inner Panel | Type | Pre-Punched |
Height | 765 mm | Width | 550 mm |
Material | 12 ga Steel | Color | White |
Finish | Powder Coated | Series/Model | PWP |
UPC | 623980362816 |
Packages
1 - UNIT - 1 |