Abbotsford
lcdgr1408ltencsmne1

ACUITY 200M06 Blue Box™ LT Series 8 Relay Panel Enclosure Surface Mount NEMA 1

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:200M06

Description

The Blue Box LT Series is a cost effective, simple alternative to traditional time clocks, twist timers and contactor packages. It comes in three enclosure sizes, each with a compact footprint. The Blue Box LT Series is ideal for small-to-medium projects, and arrives pre-assembled and ready for installation. The Master Panel may be networked with up to 16 digital devices including Remote relay panels, switches and photocell. The Master Panel has an input for an outdoor photosensor which may be programmed to control any relay(s) on the bus. The Blue Box LT Series is compatible with LC&D~8217;s GR 2400 system accessories. Blue Box LT remote panels may be used on GR 2400 systems.FEATURES:• 100% digital• UL Listed 30A @ 277Vac ballast/HID, 20A tungsten, 18,000A SCCR normally closed latching lighting relays (NCL)• Simple networking with Cat. 5 cable with RJ45 connectors• Hinged locking door• Replace expensive line-voltage cabling for override switches and photocells• Integrates with any other GR2400 system components

Specifications

Brand Name Acuity Brands Sub Brand Blue Box™
Item Name 8 Relay Panel Enclosure Width 8.4 in
Depth 3-1/8 in Height 13.4 in
NEMA Rating NEMA 1 Series LT
Mounting Type Surface Material Blue
Color Blue Standards UL and cUL 916 Listed, ETL Listed to UL 924
UPC 745973063903

Packages

1 - UNIT - 1