Abbotsford
scebp88csw

IPEX 8 inch x 8 inch Scepter Jbox Back Panel

Price $33.1582 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077861
Documents Documents

Description

Back Panels of the appropriate size are available to fit the Scepter JBox in the 8 x 8 size and larger. IPEX back panels are made of 14 gauge carbon steel and have a white epoxy powder coat finish. Panels have pre-drilled holes that correspond to the mounting posts in the Scepter JBox to be easily attached using Pan Head #10 X 1/2" thread forming screws. APPLICATION / USE: JBX junction boxes can be used to enclose electrical equipment in non-hazardous locations. Back panels provide a means for mounting devices and equipment in an enclosure without compromising the NEMA rating of the enclosure.

Specifications

Brand Name Ipex Sub Brand Scepter® Jbox™
Type BACK PANEL WITH WHITE EPOXY COATING Material Carbon Steel
Color White Mounting Screw Mount
UPC 622454451902

Packages

13 - UNIT - 13