
IPEX 14 inch x 14 inch Scepter JBox Back Panel
Description
IPEX back panels are made of 14 gauge carbon steel and have a white epoxy powder coat finish. Panels have pre-drilled holes that correspond to the mounting posts in the Scepter JBox to be easily attached using. Pan Head #10 X 1/2" thread forming screws.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® Jbox™ |
Item Name | Back Panel | Height | 12-3/4 in |
Width | 10.88 in | Material | 14 ga Carbon Steel |
Color | White | Finish | Epoxy Powder Coated |
Application | Designed to Fit Sizes 14 x 14 in Junction Box | UPC | 622454451933 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |