![scebp1616csw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12027408.jpg?preset=medium)
IPEX 16 inch x 16 inch Scepter JBox Back Panel
Description
IPEX back panels are made of 14 gauge carbon steel and have a white epoxy powder coat finish. Panels have pre-drilled holes that correspond to the mounting posts in the Scepter JBox to be easily attached using. Pan Head #10 X 1/2" thread forming screws.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® Jbox™ |
Item Name | Back Panel | Height | 14-3/4 in |
Width | 12.88 in | Material | 14 ga Carbon Steel |
Color | White | Finish | Epoxy Powder Coated |
Application | Designed to Fit Sizes 16 x 16 in Junction Box | UPC | 622454451940 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |