
HOFFMAN 19.00x1.75 Hoffman Proline Aluminum Rack Panel
Description
Aluminium rack panels are 0.125 inch thick 5052-H32 alloy. All panels are flat with oblong holes positioned at EIA standard spacing.
Specifications
Brand Name | Hoffman | Sub Brand | ProLine |
Item Name | Rack Panel | Type | 1-Unit |
Height | 0.50 in | Width | 9.25 in |
Material | Aluminum | Finish | Brushed |
Application | For Controls and Drives, Power Distribution | UPC | 783510770204 |
Packages
1 - UNIT - 1 |