
HAMMOND MANUFACTURING 12 inch x 24 inch Hammond Manufacturing 1481F Series Floor Stand Kit,Gray
Description
Floor stand kit constructed of steel with grey finish. Includes two mounting feet and hardware kit. Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1481F Series |
Item Name | Mounting Hardware Kit | Material | Mild Steel |
Type | Floor Stand Kit | Series/Model | 1481F Series |
Color/Finish | Gray | UPC | 623980438801 |
Packages
1 - UNIT - 1 |