Abbotsford
appefdct75nlq

EGS EFDCT75NLQ BOX TAND XP 3/4inFEED-THRU

Price $320.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EFDCT75NLQ

Description

Control Station Tumbler Switch Mounting Body, Type Feed Through, Number of Gangs 2, Construction Tandem, Number of Hubs 2, Hub Size 3/4 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/3R/7BCD/9FG, Size 3 Inch W x 4.34 Inch D x 11.06 Inch H, Mounting Lug, Used On EFD/EDS Series Factory Sealed Control Station, Approval UL 943/1203, Application Chemical Plants, Petrochemical Plants, Refinery, Handle Material Nylon 6/6, Constructional Feature Explosionproof, Dust-Ignitionproof

Specifications

Brand Name Appleton Item Name EFD Mounting Body
Type Dust Ignitionproof, Explosionproof, Feed-Thru NEMA Rating NEMA 7C, 7D, 9E, 9F, 9G
Mounting Type Screw For Use With EFS Non-Sealed Tumbler Switches
Standards NEC Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III Application For Chemical Plants, Petrochemical Plants, Refinery
UPC 781381628365

Packages

1 - UNIT - 1