Abbotsford
hofa48mfthdwk

HOFFMAN Hoffman Fiberglass Enclosure Mount Foot

Price $99.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A48MFTHDWK
Documents Documents

Description

Mounting foot kit. It consists of the necessary hardware to attach two fiberglass feet, molded from the same material as A48 enclosure. This material has excellent chemical and temperature resistance and provides outstanding performance and durability in harsh environments. It can be field installed on either the 18x16 or the 20x16 enclosure.


The Mounting Foot Kit consists of the necessary hardware to attach fiberglass feet, molded from the same material as our A48 enclosure. This compression-molded, fiberglass material has excellent chemical and temperature resistance and provides outstanding

Specifications

Brand Name nVent Hoffman Item Name Mounting Foot Kit
Material Composite Type Mounting Accessories
Includes (4) Mounting Foot, Fiberglass Handle Standards RoHS Compliant
Application For 8 x 16 in or 20 x 16 in Fiberglass Enclosure UPC 783510300074

Packages

1 - UNIT - 1