Abbotsford
rayhakjb3100

NVENT THERMAL 325295-000 HAK-JB3-100 Explosion-Proof, Corrosion-Resistant Junction Box

Price $934.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:325295-000

Description

The Raychem HAK-JB3-100 is an explosion-proof, corrosion-resistant junction box that serves as a power connection, splice, tee, or end termination in tank heating and temperature maintenance applications. Each Raychem HAK-JB3-100 junction box kit contains all the necessary materials for a complete installation except for the pipe straps and a UMB mounting bracket, which must be ordered separately.


Simple and fast to install

Reliable during long life: 10 year product warranty available, maintenance free

Specifications

Brand Name Raychem Item Name Junction Box
Type Explosionproof, Corrosion-Resistant Width 5.44 in
Depth 5.12 in Height 5.62 in
Mounting Type Universal Mounting Bracket Material Copperfree Aluminum
Finish Polyester Powder Coated Color Gray
Application For Chemical and Pharmaceutical, Food and Beverage, Marine, Mining, Oil and Gas, Power, CID1 Hazardous Locations UPC 715629418111

Packages

1 - UNIT - 1