HAMMOND MANUFACTURING 20 inch x 10 inch x 8 inch Nema 1 Hammond Manufacturing Vented Enclosure, Gray
Description
Ventilated type 1 component case with base and cover finished in ANSI 61 grey powder coating. Ventilated cover with screws. Designed to provide mechanical protection for components requiring ventilation. Suitable for use where heat dissipation is required.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1416 Series |
Item Name | Enclosure | Type | Type 1 |
Width | 10 | Depth | 8 |
Height | 20 | Cover Type | Ventilated Cover With Screws |
Gauge | 16 ga | NEMA Rating | NEMA 1 |
Material | Steel | Finish | Powder-Coated |
Color | Gray | Application | Designed to provide mechanical protection for components requiring ventilation. Suitable for use where heat dissipation is required. |
UPC | 623980358604 |
Packages
1 - UNIT - 1 |