![hofa603624fsg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106592.jpg?preset=medium)
HOFFMAN 60.06 inch x 36.06 inch x 24.06 inch Type 12 One-Door Single-Access Free-Stand Enclosure, Gray
Description
NEMA Type 12, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Single Access Gray Inside Type 12, A603624FSG item measures 60.06x36.06x24.06in. with a material of Steel colored Gray.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Free-Stand |
Width | 36.06 in | Depth | 24.06 in |
Height | 60.06 in | NEMA Rating | Type 12 |
Material | Steel | Finish | Powder-Coated |
Color | ANSI 61 Gray | Standards | UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, E.I.A. RS310D, CSA, File No. 42186, Type 12, IEC 60529, IP55 |
Application | For Controls and Drives, Power Distribution | UPC | 783510385194 |
Packages
1 - UNIT - 1 |