![hofa604816lp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106811.jpg?preset=medium)
HOFFMAN 60.06 x48.06 x16.06 Hoffman Type 12 Floor-Mount Enclosure Two-Door with Floor Stands, White Interior Finish
Description
Floor mount enclosure, two door with floor stand, type 12, Gasketed overlapping doors with no centerpost, 12 gauge steel body, 10 gauge steel panel, 3-point latch mechanism operated by oil-tight key-lock handle, Latch rod rollers for easy door closing, Concealed, easy-to-remove hinges, 12 inch floor stands welded to enclosure, Heavy-duty lifting eyes, Panel supports, Oil-resistant gasket, ANSI 61 grey outside and white, polyester powder paint inside, Elements at bay and floor stands that provide additional height and access for cleaning under the enclosure.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Lock, Double Door |
Width | 1221 mm | Depth | 408 mm |
Height | 1526 mm | Cover Type | Hinged with 3-Point Latch |
Gauge | 12 AWG | NEMA Rating | NEMA/EEMAC Type 12, 13, IP55 |
Mounting Type | Floor Stand | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, CSA File Number 42186, IEC 60529 | Application | Power Distribution; Controls and Drives |
UPC | 783510265502 |
Packages
1 - UNIT - 1 |