HOFFMAN 60.06 x48.06 x 20.06 Hoffman Type 12 Floor-Mount Enclosure Two-Door with Floor Stands, White Interior Finish
Description
ONE DOOR; HEIGHT 6 INCH; WIDTH 4 INCH; DEPTH 3 INCH; STEEL; MATERIAL SPECIFICATION 16 GAUGE; ANSI 61 GRAY; POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE; CONTINUOUS HINGE, GASKETED, SCREW CLAMP COVER; BACK PANEL A-6P4; NEMA 12/13, IP65; EXTERNAL FEET MOUNTING; APPROVAL UL 50, CSA, JIC; HOFFMAN[R] BRAND; APPLICABLE STANDARD IEC 60529; APPLICATION ELECTRICAL JUNCTION BOX, INSTRUMENT, TERMINAL WIRING BOX; ENVIRONMENTAL CONDITIONS DIRT, DUST, OIL, WATER
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | 2-Door, Free-Stand |
Width | 48.06 in | Depth | 20.06 in |
Height | 60.06 in | Gauge | 16 ga |
NEMA Rating | 12, 13 | Material | Steel |
Finish | Powder-Coated | Color | Gray |
Standards | UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, CSA, File No. 42186, Type 12, IEC 60529, IP55 | Application | For Controls and Drives, Power Distribution |
UPC | 783510265700 |
Packages
1 - UNIT - 1 |