![hofa606012lp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106811.jpg?preset=medium)
HOFFMAN 60.06 x60.06 x12.06 Hoffman Type 12 Floor-Mount Enclosure Two-Door with Floor Stands, White Interior Finish
Description
Floor mount enclosure, two door with floor stand, type 12, Gasketed overlapping doors with no centerpost, 12 gauge steel body, 10 gauge steel panel, 3-point latch mechanism operated by oil-tight key-lock handle, Latch rod rollers for easy door closing, Concealed, easy-to-remove hinges, 12 inch floor stands welded to enclosure, Heavy-duty lifting eyes, Panel supports, Oil-resistant gasket, ANSI 61 grey outside and white, polyester powder paint inside, Elements at bay and floor stands that provide additional height and access for cleaning under the enclosure.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Double Door, Single Lock |
Width | 60.06 in | Depth | 12 in |
Height | 60.06 in | Gauge | 12 AWG |
NEMA Rating | NEMA 12, IP54 | Mounting Type | Floor |
Material | Steel | Finish | Powder Coated |
Color | Gray | Standards | UL 508A Listed, Type 12, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, File Number E61997, NEMA/EEMAC Type 12, CSA File Number 42186: Type 12, IEC 60529, IP55 |
Application | Controls and Drives; Power Distribution | UPC | 783510267100 |
Packages
1 - UNIT - 1 |