Abbotsford
hofa606012lpg

HOFFMAN 60 inch x 60 inch x 12 inch Type 12 Two-Door Floor-Mount Enclosure, Gray

Price $4,542.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A606012LPG
Documents Documents

Description

Floor-mount enclosures mild steel, two-door with floor stands, type 12. Seams continuously welded and ground smooth, no holes or knockouts. 12 gauge steel. Gasketed overlapping doors with no centerpost. 3-point latch mechanism operated by oil-tight key-lock handle. Latch rod rollers for easy door closing. Heavy-gauge continuous hinges support each door. Data pocket is high-impact thermoplastic. 12 inch floor stands welded to enclosure. Heavy-duty lifting eyes. Panel supports. Oil-resistant gasket. Collar studs for mounting optional panel. Bonding provision on door. Provision for mounting fluorescent light. Finish: white polyester powder paint inside with ANSI 61 grey polyester powder paint outside over pre-treated surfaces. Optional panels and side-mounted panels have white enamel or conductive finish. Swing out panels, rack mounting frames, heavy-duty panel supports and center panel supports are white. Finish: white polyester powder paint inside with ANSI 61 grey polyester powder paint outside over pre-treated surfaces. Optional panels have white or conductive finish.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Double Door
Width 60.06 in Depth 12.06 in
Height 60.06 in Gauge 12 AWG
NEMA Rating NEMA Type 12, IP55 Series A12L
Mounting Type Floor Material Mild Steel
Finish Polyester Powder Color ANSI 61 Gray
Standards UL 508A, UL File Number E61997, cUL Listed, CSA C22.2 No. 94, NEMA/EEMAC Type 12, CSA File Number 42186, IEC 60529, IP55 Rated, RoHS Compliant Application Power Distribution; Controls and Drives
UPC 783510383893

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok