![hofa726020ulp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106811.jpg?preset=medium)
HOFFMAN 72.06 x60.06 x20.06 Hoffman Type 12 Floor-Mount Enclosure Two-Door with Floor Stands, White Interior Finish
Description
Floor mount enclosure with floor stand. Made of 14 gauge steel. Seams continuously welded and ground smooth; no holes or knockouts. Gasketed overlapping doors with no centerpost. 3 point latch mechanism operated by oil-tight key-lock handle. Latch rod rollers for easy door closing. Concealed, easy-to-remove hinges. Data pocket is high-impact thermoplastic. 12in floor stands welded to enclosure. Heavy-duty lifting eyes. Panel supports. Oil-resistant gasket. Collar studs for mounting optional panel. Bonding provision on door. Provision for mounting fluorescent light.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Double Door, Single Lock, Gangable |
Width | 60.06 in | Depth | 20 in |
Height | 72.06 in | Gauge | 12 AWG |
NEMA Rating | NEMA 12, IP55 | Mounting Type | Floor |
Material | Steel | Finish | Powder Coated |
Color | White | Standards | UL 508A Listed, Type 12, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, File Number E61997, NEMA/EEMAC Type 12, CSA File Number 42186: Type 12, IEC 60529, IP55 |
Application | Controls and Drives; Power Distribution | UPC | 783510277208 |
Packages
1 - UNIT - 1 |