![hofa727216ulp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106811.jpg?preset=medium)
HOFFMAN 72 inch x 72 inch x 16 inch Type 12 Two-Door Floor Mount Enclosure with Floor Stand, White
Description
Floor mount enclosure with floor stand. Made of 14 gauge steel. Seams continuously welded and ground smooth; no holes or knockouts. Gasketed overlapping doors with no centerpost. 3 point latch mechanism operated by oil-tight key-lock handle. Latch rod rollers for easy door closing. Concealed, easy-to-remove hinges. Data pocket is high-impact thermoplastic. 12in floor stands welded to enclosure. Heavy-duty lifting eyes. Panel supports. Oil-resistant gasket. Collar studs for mounting optional panel. Bonding provision on door. Provision for mounting fluorescent light.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Free-Stand, 2-Door, 1-Lock |
Width | 72.06 in | Depth | 16.06 in |
Height | 72.06 in | Gauge | 14 ga |
NEMA Rating | NEMA 12, IP55 | Mounting Type | Floor |
Material | Mild Steel | Finish | Powder-Coated |
Color | Gray/White | Standards | UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, CSA, File No. 42186, Type 12, IEC 60529, IP55 |
Application | For Controls and Drives, Power Distribution | UPC | 783510277109 |
Packages
1 - UNIT - 1 |