Abbotsford
hofa86m4e20g

HOFFMAN 86.12 inch x 149.19 inch x 20.12 inch Free-Stand Multi-Door Type 12 Enclosure, Gray

Price $23,280.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A86M4E20G
Documents Documents

Description

PRODUCT FEATURES:- 12-gauge steel (.121-in.)- Seams continuously welded and ground smooth; no holes or knockouts- Heavy steel back stiffeners maintain flatness and increase rigidity- Heavy-duty lifting eyes anchored into reinforced top- Overlapping, gasketed openings on two-door centerposts- At two-door openings, gasketed overlapping doors eliminate need for centerposts- Three-point latches operated by padlocking handle- Concealed, easy-to-remove hinges- Mechanical interlock standard on each enclosure with right-hand door serving as master door; doors can be closed in any order- Panel supports- Large data pocket is high-impact thermoplastic- Oil-resistant door gasket- Panel mounting studs- Available with panels included or panels purchased separately- Bonding provision on doors- Provisions for mounting fluorescent lights

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Free-Stand, 4-Door
Width 149.19 in Depth 20.12 in
Height 86.12 in Gauge 11
NEMA Rating NEMA 12, IP55 Series A27
Material Steel Finish Paint
Color ANSI 61 Gray Standards UL 508A Listed, File No. E61997, CSA C22.2 No. 94 Certified File No. E61997, RoHS Compliant
Application Controls and Drives, Power Distribution UPC 783510389390

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok