HAMMOND MANUFACTURING 60 inch x 48 inch x 16 inch Hammond Manufacturing 1422 FM Series Type 12 Mild Steel Two Door Floormount Enclosure With Feet, Gray
Description
Floor mount enclosure type 12 with two door constructed of 12 gauge mild steel, 10 gauge mild steel panel. ANSI 61 grey powder coating on the outside with white powder coating on the inside. 12 inch floor stands are welded to the enclosure for with feet enclosure. Doors are secured with a three point latch and operated with a key locking automotive type handle. Latch rods are equipped with rollers for easier door closing. A removable 10 gauge inner panel is included. Panel supports are provided. Designed for house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides a degree of protection from falling dirt, dust, oil and water.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1422 FM Series |
Item Name | Enclosure with Panel | Type | Double Door, One Lock |
Width | 1221 mm | Depth | 424 mm |
Height | 1527 mm | Cover Type | Continuous Hinge Door with Handle |
Gauge | 14 | NEMA Rating | NEMA 12, IP54 |
Series | 1422 FM | Mounting Type | Floor |
Material | Mild Steel | Finish | Powder Coated |
Color | Gray | Includes | Mounting Plate |
Standards | UL 508A Type 12, CSA Type 12, Complies with NEMA Type 12, IEC 60529, IP54, CE, RoHS Compliant | Application | House Electrical, Electronic, Hydraulic or Pneumatic Controls and Instruments, Provides a Degree of Protection from Falling Dirt, Dust, Oil and Water |
UPC | 623980399409 |
Packages
1 - UNIT - 1 |