Abbotsford
hofa72r3618fslp

HOFFMAN A72R3618FSLP 72 x 36 x 18 WeatherPro Outdoor Pad Mount Type 3R Steel Enclosure, Light Gray

Price $3,060.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72R3618FSLP
Documents Documents

Description

WEATHERPRO™ Outdoor Pad Mount Enclosures protect controls, drives, power distribution components or contactors in outdoor commercial or industrial power distribution and control applications. The overlapping two-door models with no center post allow full-width access to enclosure interior. 3-point latching system with heavy duty handle. Padlock provision in handle. Open bottom with pre-punched mounting hole flange. Drip edge overhang on top. Louvered overhang with a closure plate. Studs included for mounting optional panels on threaded bolts. Welded body construction. Sturdy 7 gauge lifting tabs. Overlapping doors with no center post on two-door models. Bonding provision on each door. Bolted hinges on doors. 14 gauge galvanized steel. RAL 7035 light-gray polyester powder paint inside and outside. Optional panels are white.

Specifications

Brand Name nVent Hoffman Sub Brand Weatherpro™
Item Name Enclosure Type Single Door
Width 36 in Depth 18 in
Height 72 in Gauge 14
NEMA Rating NEMA 3R, IP32 Series A3PM
Interior Panel Number A61P32N Mounting Type Pad
Material Steel Finish Galvanized
Color 7035 Light Gray Standards UL 508A Listed, File No. E61997, CSA C22.2 No. 94 Certified File No. E61997, RoHS Compliant
Application Controls and Drives, Power Distribution UPC 783510144166

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok