HOFFMAN 74.06 inch x 60.06 inch x 12.06 inch Type 4 Two-Door 3-Point Latch Floor Mount Enclosure, Gray
Description
Floor mount enclosure with two door and 3 point latches. Return flange around the door opening excludes liquids and contaminants. 12 gauge steel. Seams continuously welded and ground smooth, no holes or knockouts. Heavy gauge continuous hinge with stainless steel hinge pin. Data pocket is high-impact thermoplastic. 12 inch floor stands are welded to enclosure. Heavy-duty lifting eyes. Collar stud for mounting optional panels. Provision for mounting fluorescent light. ANSI 61 grey polyester paint inside and out over pre-treated surfaces. Optional panels have white or conductive finish.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Free-Stand, Double Door, Three Lock, Watertight |
Width | 1526 mm | Depth | 306 mm |
Height | 1881 mm | NEMA Rating | NEMA 4 |
Mounting Type | Floor | Material | Steel |
Finish | Powder Coated | Color | ANSI 61 Gray |
Standards | UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, File No. E61997, NEMA/EEMAC, Type 3, 4, 12, 13, IEC 60529, IP66 | Application | Controls and Drives, Power Distribution |
UPC | 783510154479 |
Packages
1 - UNIT - 1 |