HAMMOND MANUFACTURING 62 inch x 48 inch x 10 inch Hammond Manufacturing 1422 N4 FM Series Type 4 Mild Steel Two Door Floormount Enclosure Continuous Hinge Door with Clamps, Gray
Description
Floor mount enclosure type 4 with two door constructed of 12 gauge mild steel. Continuous hinge door with handle. ANSI 61 grey powder coating. 12 inch floor stands are welded to the enclosure. Doors are secured with heavy duty stainless steel clamps. Includes a removable 10 gauge inner panel. Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides protection where equipment may be hosed down or otherwise be very wet or in outdoor applications for full weather protection.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1422 N4 FM Series |
Item Name | Enclosure | Type | 8-Lock, 2-Door, Type 4 |
Width | 48.06 | Depth | 10.69 |
Height | 60.13 | Cover Type | Continuous Hinge Door With Handle |
Gauge | 12 ga | NEMA Rating | NEMA 4 |
Mounting Type | Floor | Material | Steel |
Finish | Powder-Coated | Color | Gray |
Standards | UL Listed, CSA Certified, CE Certified | Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. |
UPC | 623980433738 |
Packages
1 - UNIT - 1 |