![hamse0800887](/images/no-image-en.png)
HAMMOND MANUFACTURING 42 inch x 36 inch x 8 inch Nema 4 Hammond Single Door Enclosure, Yellow
Specifications
Brand Name | Hammond Manufacturing | Item Name | Enclosure |
Type | Single Door | Width | 36 in |
Depth | 8 in | Height | 42 in |
NEMA Rating | NEMA 4 | Color | Yellow |
Packages
1 - UNIT - 1 |