![hamse0800891](/images/no-image-en.png)
HAMMOND MANUFACTURING 36 inch x 30 inch x 8 inch Hammond Manufacturing Nema 4 Single Door Enclosure, Yellow
Specifications
Brand Name | Hammond Manufacturing | Item Name | Enclosure |
Type | Single Door | Width | 30 in |
Depth | 8 in | Height | 36 in |
NEMA Rating | NEMA 4 | Color | Yellow |
Packages
1 - UNIT - 1 |