Abbotsford
onqenp1700na

PASS & SEYMOUR ENP1700NA 17-inch Dual-Purpose In-Wall Enclosure, White

Price $81.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP1700NA
Documents Documents

Description

The 17-inch Dual-Purpose In-Wall Enclosure is engineered to provide storage of structured wiring and AV components. The ENP1700NA is constructed of Wi-Fi transparent material to manage wireless components and AV devices at point-of-use locations, like directly behind a TV or other media centers. It can also be used for structured wiring purposes , such as networking equipment, access points, switches and more. The ENP1700NA is compatible with devices like the Samsung One Connect Box, Apple TV, Roku, Amazon Fire TV, network switches, 3rd party structured wiring components and more. Includes a split cover, trim ring and drywall clips, allowing for both new construction and retrofit installations.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name In-Wall Enclosure Type Dual-Purpose
Width 14.37 in Depth 3.88 in
Height 17 in Material ABS
Color White For Use With Samsung One Connect Box, Apple TV, Roku, Amazon Fire TV, Network Switches, 3rd Party Structured Wiring Components
Includes Split Cover, Trim Ring and Drywall Clips Standards Buy American Compliant, RoHS Compliant, UL Listed
Application Commercial,Residential UPC 804428434146

Packages

1 - UNIT - 1